Zoro Homepage

Timing Belt, 480H300, Trapezoidal

  • Mfr # 480H300

  • Zoro # G816211758


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
96
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H300
Zoro #
G816211758
UPC #
072053567304
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
3 in
Pitch Length
48 in

Details

Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
96
Tooth Location
One Side
Item
Timing Belt
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Color
Black
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Industry Number
480H300

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 480H300, Number of Teeth 96, Pitch 0.5 in, Pitch Length 48 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.