Timing Belt, 480L050, Trapezoidal
Mfr # 480L050
Zoro # G016063249
product price: $25.29
/eaKey Features
Top Width
1/2 in
Industry Number
480L050
Pitch Length
48 in
Material
Neoprene
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480L050
Zoro #
G016063249
UPC #
072053564358
Country of Origin
United States
Dimensions
Top Width
1/2 in
Pitch Length
48 in
Belt Trade Size
L
Details
Industry Number
480L050
Item
Timing Belt
Material
Neoprene
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Tooth Shape
Trapezoidal
Pitch
0.375 in
Number of Teeth
128
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 480L050, Number of Teeth 128, Pitch 0.375 in, Pitch Length 48 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.