Zoro Homepage

Timing Belt, 480L100, Trapezoidal

  • Mfr # 480L100

  • Zoro # G816062718


product price: $63.49
/ea

Key Features

Material
Neoprene
Top Width
1 in
Pitch Length
48 in
Industry Number
480L100
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L100
Zoro #
G816062718
UPC #
072053564891
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
48 in
Belt Trade Size
L

Details

Material
Neoprene
Item
Timing Belt
Industry Number
480L100
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.375 in
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Number of Teeth
128
Belt Material
Neoprene
Color
Black
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 480L100, Number of Teeth 128, Pitch 0.375 in, Pitch Length 48 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.