Zoro Homepage

Timing Belt, 480MXL025, Trapezoidal

  • Mfr # 480MXL025

  • Zoro # G816063791


product price: $14.89
/ea

Key Features

Top Width
1/4 in
Industry Number
480MXL025
Material
Neoprene
Pitch Length
48 in
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480MXL025
Zoro #
G816063791
UPC #
072053892192
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
48 in
Belt Trade Size
MXL

Details

Industry Number
480MXL025
Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Number of Teeth
600
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Pitch
0.08 in
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Color
Black
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 480MXL025, Number of Teeth 600, Pitch 0.08 in, Pitch Length 48 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.