Zoro Homepage

Timing Belt, 480XL037, Trapezoidal

  • Mfr # 480XL037

  • Zoro # G116212042


product price: $17.19
/ea

Key Features

Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Industry Number
480XL037
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480XL037
Zoro #
G116212042
UPC #
072053563498
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Top Width
3/8 in
Pitch Length
48 in

Details

Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Industry Number
480XL037
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
240
Maximum Operating Temperature
212 Degrees F
Pitch
0.2 in
Application
General Industrial
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 480XL037, Number of Teeth 240, Pitch 0.2 in, Pitch Length 48 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.