Zoro Homepage

Timing Belt, 489-3M-15, Curvilinear

  • Mfr # 489-3M-15

  • Zoro # G416062743


product price: $20.49
/ea

Key Features

Pitch Length
489 mm
Industry Number
489-3M-15
Top Width
15 mm
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489-3M-15
Zoro #
G416062743
UPC #
072053892215
Country of Origin
United States

Dimensions

Pitch Length
489 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Industry Number
489-3M-15
Material
Neoprene
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
3 mm
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Number of Teeth
164
Tooth Shape
Curvilinear
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 489-3M-15, Number of Teeth 164, Pitch 3 mm, Pitch Length 489 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.