Timing Belt, 490H075, Trapezoidal
Mfr # 490H075
Zoro # G716062955
product price: $67.79
/eaKey Features
Top Width
3/4 in
Industry Number
490H075
Pitch Length
49 in
Tooth Location
One Side
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490H075
Zoro #
G716062955
UPC #
072053568806
Country of Origin
United States
Dimensions
Top Width
3/4 in
Pitch Length
49 in
Belt Trade Size
H
Details
Industry Number
490H075
Item
Timing Belt
Tooth Location
One Side
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
98
Color
Black
Pitch
0.5 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 490H075, Number of Teeth 98, Pitch 0.5 in, Pitch Length 49 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.