Zoro Homepage

Timing Belt, 490H100, Trapezoidal

  • Mfr # 490H100

  • Zoro # G116211663


product price: $64.49
/ea

Key Features

Belt Series
PowerGrip(R) Timing Belts
Color
Black
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490H100
Zoro #
G116211663
UPC #
072053566130
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
1 in
Pitch Length
49 in

Details

Belt Series
PowerGrip(R) Timing Belts
Color
Black
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Industry Number
490H100
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Number of Teeth
98

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 490H100, Number of Teeth 98, Pitch 0.5 in, Pitch Length 49 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.