Timing Belt, 490H150, Trapezoidal
Mfr # 490H150
Zoro # G816211680
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490H150
Zoro #
G816211680
UPC #
072053566635
Country of Origin
United States
Dimensions
Pitch Length
49 in
Belt Trade Size
H
Top Width
1 1/2 in
Details
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Industry Number
490H150
Application
General Industrial
Belt Material
Neoprene
Pitch
0.5 in
Number of Teeth
98
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 490H150, Number of Teeth 98, Pitch 0.5 in, Pitch Length 49 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.