Timing Belt, 490H200, Trapezoidal
Mfr # 490H200
Zoro # G216065531
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Top Width
2 in
Pitch Length
49 in
Material
Neoprene
Industry Number
490H200
Belt Trade Size
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490H200
Zoro #
G216065531
UPC #
072053567076
Country of Origin
United States
Dimensions
Top Width
2 in
Pitch Length
49 in
Belt Trade Size
H
Details
Item
Timing Belt
Material
Neoprene
Industry Number
490H200
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Application
General Industrial
Number of Teeth
98
Color
Black
Belt Material
Neoprene
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 490H200, Number of Teeth 98, Pitch 0.5 in, Pitch Length 49 in, Tooth Location One Side, Top Width 2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.