Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 490MXL012, Trapezoidal

  • Mfr # 490MXL012

  • Zoro # G616064516


product price: $7.99
/ea

Key Features

Material
Neoprene
Industry Number
490MXL012
Pitch Length
48.96 in
Top Width
1/8 in
Number of Teeth
612
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490MXL012
Zoro #
G616064516
UPC #
072053892222
Country of Origin
United States

Dimensions

Pitch Length
48.96 in
Top Width
1/8 in
Belt Trade Size
MXL

Details

Material
Neoprene
Industry Number
490MXL012
Item
Timing Belt
Number of Teeth
612
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Color
Black
Belt Material
Neoprene
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Pitch
0.08 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 490MXL012, Number of Teeth 612, Pitch 0.08 in, Pitch Length 49 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.