Timing Belt, 492XL025, Trapezoidal
Mfr # 492XL025
Zoro # G316064946
product price: $20.19
/eaKey Features
Pitch Length
49.2 in
Material
Neoprene
Industry Number
492XL025
Top Width
1/4 in
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
492XL025
Zoro #
G316064946
UPC #
072053938579
Country of Origin
United States
Dimensions
Pitch Length
49.2 in
Top Width
1/4 in
Belt Trade Size
XL
Details
Item
Timing Belt
Material
Neoprene
Industry Number
492XL025
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
246
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Pitch
0.2 in
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 492XL025, Number of Teeth 246, Pitch 0.2 in, Pitch Length 49.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.