Timing Belt, 495-5M-09, Curvilinear
Mfr # 495-5M-09
Zoro # G116062999
product price: $18.79
/eaKey Features
Industry Number
495-5M-09
Top Width
9 mm
Pitch Length
495 mm
Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
495-5M-09
Zoro #
G116062999
UPC #
072053938593
Country of Origin
United States
Dimensions
Top Width
9 mm
Pitch Length
495 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Industry Number
495-5M-09
Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Color
Black
Tooth Location
One Side
Number of Teeth
99
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Minimum Operating Temperature
-22 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 495-5M-09, Number of Teeth 99, Pitch 5 mm, Pitch Length 495 mm, Tooth Location One Side, Top Width 9 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.