Zoro Homepage

Timing Belt, 4956-14MGT-55

  • Mfr # 4956-14MGT-55

  • Zoro # G016063584


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Material
Ethylene Elastomer
Pitch Length
4,956 mm
Industry Number
4956-14MGT-55
Top Width
55 mm
Belt Series
Powergrip GT4 Rubber Synchronous Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4956-14MGT-55
Zoro #
G016063584
UPC #
770075792000
Country of Origin
United States

Dimensions

Pitch Length
4,956 mm
Top Width
55 mm
Belt Trade Size
GT

Details

Material
Ethylene Elastomer
Item
Timing Belt
Industry Number
4956-14MGT-55
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Color
Black
Pitch
14 mm
Number of Teeth
354
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
248 Degrees F
Belt Material
Ethylene Elastomer
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 4956-14MGT-55, Number of Teeth 354, Pitch 14 mm, Pitch Length 4,956 mm, Tooth Location One Side, Top Width 55 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.