Timing Belt, 4956-14MGT-85
Mfr # 4956-14MGT-85
Zoro # G816063548
product price: $1,406.99
/ea
Free Shipping & Returns
Key Features
Industry Number
4956-14MGT-85
Pitch Length
4,956 mm
Top Width
85 mm
Material
Ethylene Elastomer
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4956-14MGT-85
Zoro #
G816063548
UPC #
770075792017
Country of Origin
United States
Dimensions
Pitch Length
4,956 mm
Top Width
85 mm
Belt Trade Size
GT
Details
Industry Number
4956-14MGT-85
Material
Ethylene Elastomer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
248 Degrees F
Minimum Operating Temperature
-40 Degrees F
Number of Teeth
354
Tooth Shape
Modified Curvilinear
Pitch
14 mm
Color
Black
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 4956-14MGT-85, Number of Teeth 354, Pitch 14 mm, Pitch Length 4,956 mm, Tooth Location One Side, Top Width 85 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.