Zoro Homepage

Timing Belt, 495H100, Trapezoidal

  • Mfr # 495H100

  • Zoro # G216064893


product price: $73.29
/ea

Key Features

Pitch Length
49.5 in
Material
Neoprene
Industry Number
495H100
Top Width
1 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495H100
Zoro #
G216064893
UPC #
072053888584
Country of Origin
United States

Dimensions

Pitch Length
49.5 in
Top Width
1 in
Belt Trade Size
H

Details

Material
Neoprene
Industry Number
495H100
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Pitch
0.5 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Number of Teeth
99
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 495H100, Number of Teeth 99, Pitch 0.5 in, Pitch Length 49.5 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.