Zoro Homepage

Timing Belt, 495H150, Trapezoidal

  • Mfr # 495H150

  • Zoro # G616065124


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Industry Number
495H150
Top Width
1 1/2 in
Pitch Length
49.5 in
Material
Neoprene
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495H150
Zoro #
G616065124
UPC #
072053892307
Country of Origin
United States

Dimensions

Top Width
1 1/2 in
Pitch Length
49.5 in
Belt Trade Size
H

Details

Item
Timing Belt
Industry Number
495H150
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Pitch
0.5 in
Number of Teeth
99
Application
General Industrial
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 495H150, Number of Teeth 99, Pitch 0.5 in, Pitch Length 49.5 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.