Timing Belt, 500-5M-15, Curvilinear
Mfr # 500-5M-15
Zoro # G216063780
product price: $19.19
/eaKey Features
Top Width
15 mm
Industry Number
500-5M-15
Material
Neoprene
Pitch Length
500 mm
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-5M-15
Zoro #
G216063780
UPC #
072053610932
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
500 mm
Belt Trade Size
HTD
Details
Industry Number
500-5M-15
Item
Timing Belt
Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
5 mm
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Color
Black
Number of Teeth
100
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 500-5M-15, Number of Teeth 100, Pitch 5 mm, Pitch Length 500 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.