Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 500-5MGT-15

  • Mfr # 500-5MGT-15

  • Zoro # G316064366


product price: $22.79
/ea

Key Features

Pitch Length
500 mm
Top Width
15 mm
Industry Number
500-5MGT-15
Material
Neoprene
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-5MGT-15
Zoro #
G316064366
UPC #
770075591610
Country of Origin
United States

Dimensions

Pitch Length
500 mm
Top Width
15 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Industry Number
500-5MGT-15
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
100
Belt Material
Neoprene
Color
Black
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Belt Series
PowerGrip(R) GT(R)3 Belts
Minimum Operating Temperature
-22 Degrees F
Pitch
5 mm

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3 Belts, Industry Number 500-5MGT-15, Number of Teeth 100, Pitch 5 mm, Pitch Length 500 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Business Machines, Servomotor Drives, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.