Zoro Homepage

Timing Belt, 500-5MGT-25

  • Mfr # 500-5MGT-25

  • Zoro # G816211840


product price: $45.69
/ea

Key Features

Belt Trade Size
GT
Application
Appliances, Business Machines, Servomotor Drives
Maximum Operating Temperature
212 Degrees F
Number of Teeth
100
Tooth Shape
Modified Curvilinear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-5MGT-25
Zoro #
G816211840
UPC #
770075591887
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
500 mm
Top Width
25 mm

Details

Application
Appliances, Business Machines, Servomotor Drives
Maximum Operating Temperature
212 Degrees F
Number of Teeth
100
Tooth Shape
Modified Curvilinear
Industry Number
500-5MGT-25
Belt Series
PowerGrip(R) GT(R)3 Belts
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Minimum Operating Temperature
-22 Degrees F
Pitch
5 mm
Tooth Location
One Side
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 500-5MGT-25, Number of Teeth 100, Pitch 5 mm, Pitch Length 500 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.