Timing Belt, 8MGT-4000-12, Curvilinear
Mfr # 8MGT-4000-12
Zoro # G816090216
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
185 Degrees F
Belt Material
Polyurethane
Minimum Operating Temperature
-65 Degrees F
Industry Number
8MGT-4000-12
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-4000-12
Zoro #
G816090216
UPC #
072053450668
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Top Width
12 mm
Pitch Length
4,000 mm
Details
Maximum Operating Temperature
185 Degrees F
Belt Material
Polyurethane
Minimum Operating Temperature
-65 Degrees F
Item
Timing Belt
Industry Number
8MGT-4000-12
Tooth Location
One Side
Number of Teeth
500
Color
Blue
Pitch
8 mm
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Shape
Curvilinear
Reinforcing Cord Material
Carbon Fiber
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Coating
Nylon
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-4000-12, Number of Teeth 500, Pitch 8 mm, Pitch Length 4,000 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.