Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 5000-20M-115, Curvilinear

  • Mfr # 5000-20M-115

  • Zoro # G716212251


product price: $2,717.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Belt Trade Size
HTD
Minimum Operating Temperature
-22 Degrees F
Color
Black
Number of Teeth
250
Pitch Length
5,000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-20M-115
Zoro #
G716212251
UPC #
072053623819
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
5,000 mm
Top Width
115 mm

Details

Minimum Operating Temperature
-22 Degrees F
Color
Black
Item
Timing Belt
Number of Teeth
250
Pitch
20 mm
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
5000-20M-115
Application
Machine Tool, Paper & Textile
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 5000-20M-115, Number of Teeth 250, Pitch 20 mm, Pitch Length 5,000 mm, Tooth Location One Side, Top Width 115 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.