Zoro Homepage

Timing Belt, 5000-20M-230, Curvilinear

  • Mfr # 5000-20M-230

  • Zoro # G816064071


product price: $4,939.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Pitch Length
5,000 mm
Top Width
230 mm
Industry Number
5000-20M-230
Reinforcing Cord Material
Fiberglass
Belt Trade Size
HTD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-20M-230
Zoro #
G816064071
UPC #
072053352054
Country of Origin
United States

Dimensions

Pitch Length
5,000 mm
Top Width
230 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Industry Number
5000-20M-230
Reinforcing Cord Material
Fiberglass
Application
Machine Tool, Paper & Textile
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Material
Neoprene
Number of Teeth
250
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
Pitch
20 mm
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 5000-20M-230, Number of Teeth 250, Pitch 20 mm, Pitch Length 5,000 mm, Tooth Location One Side, Top Width 230 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.