Timing Belt, 5000-20M-290, Curvilinear
Mfr # 5000-20M-290
Zoro # G316064083
product price: $5,880.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Industry Number
5000-20M-290
Top Width
290 mm
Pitch Length
5,000 mm
Tooth Location
One Side
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000-20M-290
Zoro #
G316064083
UPC #
072053624144
Country of Origin
United States
Dimensions
Top Width
290 mm
Pitch Length
5,000 mm
Belt Trade Size
HTD
Details
Industry Number
5000-20M-290
Item
Timing Belt
Tooth Location
One Side
Color
Black
Minimum Operating Temperature
-22 Degrees F
Application
Machine Tool, Paper & Textile
Number of Teeth
250
Tooth Shape
Curvilinear
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Pitch
20 mm
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 5000-20M-290, Number of Teeth 250, Pitch 20 mm, Pitch Length 5,000 mm, Tooth Location One Side, Top Width 290 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.