Timing Belt, 5000-20M-340, Curvilinear
Mfr # 5000-20M-340
Zoro # G816064149
product price: $14,291.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Pitch Length
5,000 mm
Industry Number
5000-20M-340
Top Width
340 mm
Belt Trade Size
HTD
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000-20M-340
Zoro #
G816064149
UPC #
072053624267
Country of Origin
United States
Dimensions
Pitch Length
5,000 mm
Top Width
340 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Industry Number
5000-20M-340
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Material
Neoprene
Application
Machine Tool, Paper & Textile
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
250
Tooth Location
One Side
Pitch
20 mm
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 5000-20M-340, Number of Teeth 250, Pitch 20 mm, Pitch Length 5,000 mm, Tooth Location One Side, Top Width 340 mm, Application Machine Tool, Paper & Textile, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.