Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 500XL037, Trapezoidal

  • Mfr # 500XL037

  • Zoro # G716212022


product price: $17.69
/ea

Key Features

Minimum Operating Temperature
-22 Degrees F
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Belt Trade Size
XL
Number of Teeth
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500XL037
Zoro #
G716212022
UPC #
072053563504
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Pitch Length
5 in
Top Width
3/8 in

Details

Minimum Operating Temperature
-22 Degrees F
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
250
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
500XL037
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Tooth Location
One Side
Color
Black
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 500XL037, Number of Teeth 250, Pitch 0.2 in, Pitch Length 50 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.