Zoro Homepage

Timing Belt, 504-2MGT-09

  • Mfr # 504-2MGT-09

  • Zoro # G516064920


product price: $19.29
/ea

Key Features

Industry Number
504-2MGT-09
Material
Neoprene
Top Width
9 mm
Pitch Length
504 mm
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504-2MGT-09
Zoro #
G516064920
UPC #
770075595038
Country of Origin
United States

Dimensions

Top Width
9 mm
Pitch Length
504 mm
Belt Trade Size
GT

Details

Industry Number
504-2MGT-09
Material
Neoprene
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
252
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Pitch
2 mm
Belt Series
PowerGrip(R) GT(R)3 Belts
Belt Material
Neoprene
Color
Black
Tooth Location
One Side
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 504-2MGT-09, Number of Teeth 252, Pitch 2 mm, Pitch Length 504 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.