Timing Belt, 50XL037, Trapezoidal
Mfr # 50XL037
Zoro # G816212038
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Minimum Operating Temperature
-22 Degrees F
Belt Trade Size
XL
Number of Teeth
25
Application
General Industrial
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50XL037
Zoro #
G816212038
UPC #
072053563344
Country of Origin
United States
Dimensions
Belt Trade Size
XL
Top Width
3/8 in
Pitch Length
5 in
Details
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
25
Application
General Industrial
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Industry Number
50XL037
Item
Timing Belt
Pitch
0.2 in
Tooth Location
One Side
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 50XL037, Number of Teeth 25, Pitch 0.2 in, Pitch Length 5 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.