Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 510-3M-06, Curvilinear

  • Mfr # 510-3M-06

  • Zoro # G316063499


product price: $12.89
/ea

Key Features

Industry Number
510-3M-06
Material
Neoprene
Pitch Length
510 mm
Top Width
6 mm
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510-3M-06
Zoro #
G316063499
UPC #
072053892338
Country of Origin
United States

Dimensions

Pitch Length
510 mm
Top Width
6 mm
Belt Trade Size
HTD

Details

Industry Number
510-3M-06
Material
Neoprene
Item
Timing Belt
Pitch
3 mm
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Number of Teeth
170
Color
Black
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
PowerGrip(R) HTD(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 510-3M-06, Number of Teeth 170, Pitch 3 mm, Pitch Length 510 mm, Tooth Location One Side, Top Width 6 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.