Timing Belt, 510H075, Trapezoidal
Mfr # 510H075
Zoro # G116211632
product price: $50.19
/eaKey Features
Top Width
3/4 in
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Industry Number
510H075
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510H075
Zoro #
G116211632
UPC #
072053565515
Country of Origin
United States
Dimensions
Top Width
3/4 in
Pitch Length
51 in
Belt Trade Size
H
Details
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Industry Number
510H075
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
102
Application
General Industrial
Pitch
0.5 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 510H075, Number of Teeth 102, Pitch 0.5 in, Pitch Length 51 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.