Zoro Homepage

Timing Belt, 510H100, Trapezoidal

  • Mfr # 510H100

  • Zoro # G216063001


product price: $71.39
/ea

Key Features

Pitch Length
51 in
Industry Number
510H100
Top Width
1 in
Material
Neoprene
Number of Teeth
102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510H100
Zoro #
G216063001
UPC #
072053565881
Country of Origin
United States

Dimensions

Pitch Length
51 in
Top Width
1 in
Belt Trade Size
H

Details

Item
Timing Belt
Industry Number
510H100
Material
Neoprene
Number of Teeth
102
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 510H100, Number of Teeth 102, Pitch 0.5 in, Pitch Length 51 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.