Timing Belt, 510L050, Trapezoidal
Mfr # 510L050
Zoro # G116063286
product price: $29.15
/eaKey Features
Pitch Length
51 in
Material
Neoprene
Top Width
1/2 in
Industry Number
510L050
Belt Trade Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510L050
Zoro #
G116063286
UPC #
072053564365
Country of Origin
United States
Dimensions
Pitch Length
51 in
Top Width
1/2 in
Belt Trade Size
L
Details
Item
Timing Belt
Material
Neoprene
Industry Number
510L050
Pitch
0.375 in
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Number of Teeth
136
Tooth Shape
Trapezoidal
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 510L050, Number of Teeth 136, Pitch 0.375 in, Pitch Length 51 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.