Zoro Homepage

Timing Belt, 510L075, Trapezoidal

  • Mfr # 510L075

  • Zoro # G516062735


product price: $50.69
/ea

Key Features

Industry Number
510L075
Top Width
3/4 in
Material
Neoprene
Pitch Length
51 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510L075
Zoro #
G516062735
UPC #
072053564655
Country of Origin
United States

Dimensions

Top Width
3/4 in
Pitch Length
51 in
Belt Trade Size
L

Details

Item
Timing Belt
Industry Number
510L075
Material
Neoprene
Color
Black
Pitch
0.375 in
Belt Material
Neoprene
Number of Teeth
136
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 510L075, Number of Teeth 136, Pitch 0.375 in, Pitch Length 51 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.