Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 518MXL019, Trapezoidal

  • Mfr # 518MXL019

  • Zoro # G616064295


product price: $16.69
/ea

Key Features

Industry Number
518MXL019
Top Width
3/16 in
Material
Neoprene
Pitch Length
51.84 in
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518MXL019
Zoro #
G616064295
UPC #
072053719604
Country of Origin
United States

Dimensions

Top Width
3/16 in
Pitch Length
51.84 in
Belt Trade Size
MXL

Details

Industry Number
518MXL019
Material
Neoprene
Item
Timing Belt
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Number of Teeth
648
Pitch
0.08 in
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 518MXL019, Number of Teeth 648, Pitch 0.08 in, Pitch Length 51.84 in, Tooth Location One Side, Top Width 3/16 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.