Timing Belt, 518MXL025, Trapezoidal
Mfr # 518MXL025
Zoro # G016063850
product price: $20.49
/eaKey Features
Pitch Length
51.84 in
Material
Neoprene
Industry Number
518MXL025
Top Width
1/4 in
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518MXL025
Zoro #
G016063850
UPC #
072053892376
Country of Origin
United States
Dimensions
Pitch Length
51.84 in
Top Width
1/4 in
Belt Trade Size
MXL
Details
Item
Timing Belt
Material
Neoprene
Industry Number
518MXL025
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
648
Pitch
0.08 in
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 518MXL025, Number of Teeth 648, Pitch 0.08 in, Pitch Length 51.84 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.