Timing Belt, 520-5M-15, Curvilinear
Mfr # 520-5M-15
Zoro # G416063184
product price: $25.99
/eaKey Features
Material
Neoprene
Industry Number
520-5M-15
Pitch Length
520 mm
Top Width
15 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-5M-15
Zoro #
G416063184
UPC #
072053896794
Country of Origin
United States
Dimensions
Pitch Length
520 mm
Top Width
15 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Material
Neoprene
Industry Number
520-5M-15
Tooth Location
One Side
Pitch
5 mm
Tooth Shape
Curvilinear
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
104
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 520-5M-15, Number of Teeth 104, Pitch 5 mm, Pitch Length 520 mm, Tooth Location One Side, Top Width 15 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.