Zoro Homepage

Timing Belt, 520-5M-25, Curvilinear

  • Mfr # 520-5M-25

  • Zoro # G816212281


product price: $42.49
/ea

Key Features

Maximum Operating Temperature
212 Degrees F
Top Width
25 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch Length
520 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-5M-25
Zoro #
G816212281
UPC #
072053938661
Country of Origin
United States

Dimensions

Top Width
25 mm
Pitch Length
520 mm
Belt Trade Size
HTD

Details

Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Color
Black
Number of Teeth
104
Pitch
5 mm
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Industry Number
520-5M-25
Tooth Shape
Curvilinear
Belt Series
PowerGrip(R) HTD(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 520-5M-25, Number of Teeth 104, Pitch 5 mm, Pitch Length 520 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.