Zoro Homepage

Timing Belt, 5200-20M-230, Curvilinear

  • Mfr # 5200-20M-230

  • Zoro # G816212199


product price: $5,147.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Top Width
230 mm
Tooth Location
One Side
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Pitch
20 mm
Pitch Length
5,200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200-20M-230
Zoro #
G816212199
UPC #
072053624021
Country of Origin
United States

Dimensions

Top Width
230 mm
Pitch Length
5,200 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Tooth Location
One Side
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Pitch
20 mm
Industry Number
5200-20M-230
Number of Teeth
260
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Application
Machine Tool, Paper & Textile
Tooth Shape
Curvilinear
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 5200-20M-230, Number of Teeth 260, Pitch 20 mm, Pitch Length 5,200 mm, Tooth Location One Side, Top Width 230 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.