Timing Belt, 5200-20M-290, Curvilinear
Mfr # 5200-20M-290
Zoro # G316212248
product price: $9,530.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Black
Application
Machine Tool, Paper & Textile
Industry Number
5200-20M-290
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5200-20M-290
Zoro #
G316212248
UPC #
072053624151
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Top Width
290 mm
Pitch Length
5,200 mm
Details
Color
Black
Application
Machine Tool, Paper & Textile
Industry Number
5200-20M-290
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Shape
Curvilinear
Tooth Location
One Side
Item
Timing Belt
Pitch
20 mm
Number of Teeth
260
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 5200-20M-290, Number of Teeth 260, Pitch 20 mm, Pitch Length 5,200 mm, Tooth Location One Side, Top Width 290 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.