Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 524XL037, Trapezoidal

  • Mfr # 524XL037

  • Zoro # G216065036


product price: $22.99
/ea

Key Features

Material
Neoprene
Industry Number
524XL037
Top Width
3/8 in
Pitch Length
52.4 in
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524XL037
Zoro #
G216065036
UPC #
072053938685
Country of Origin
United States

Dimensions

Top Width
3/8 in
Pitch Length
52.4 in
Belt Trade Size
XL

Details

Material
Neoprene
Industry Number
524XL037
Item
Timing Belt
Application
General Industrial
Color
Black
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
262
Maximum Operating Temperature
212 Degrees F
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 524XL037, Number of Teeth 262, Pitch 0.2 in, Pitch Length 52.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.