Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 525H100, Trapezoidal

  • Mfr # 525H100

  • Zoro # G716211872


product price: $67.49
/ea

Key Features

Color
Black
Belt Trade Size
H
Application
General Industrial
Belt Material
Neoprene
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525H100
Zoro #
G716211872
UPC #
072053888591
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
1 in
Pitch Length
52.5 in

Details

Color
Black
Application
General Industrial
Belt Material
Neoprene
Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Industry Number
525H100
Number of Teeth
105
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 525H100, Number of Teeth 105, Pitch 0.5 in, Pitch Length 52.5 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.