Timing Belt, 528-3M-09, Curvilinear
Mfr # 528-3M-09
Zoro # G116063354
product price: $15.29
/eaKey Features
Top Width
9 mm
Pitch Length
528 mm
Industry Number
528-3M-09
Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528-3M-09
Zoro #
G116063354
UPC #
072053892512
Country of Origin
United States
Dimensions
Top Width
9 mm
Pitch Length
528 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Industry Number
528-3M-09
Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Number of Teeth
176
Pitch
3 mm
Tooth Location
One Side
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Shape
Curvilinear
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 528-3M-09, Number of Teeth 176, Pitch 3 mm, Pitch Length 528 mm, Tooth Location One Side, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.