Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 52MXL019, Trapezoidal

  • Mfr # 52MXL019

  • Zoro # G416064570


product price: $4.49
/ea

Key Features

Industry Number
52MXL019
Top Width
3/16 in
Material
Neoprene
Pitch Length
5.2 in
Number of Teeth
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52MXL019
Zoro #
G416064570
UPC #
072053892543
Country of Origin
United States

Dimensions

Top Width
3/16 in
Pitch Length
5.2 in
Belt Trade Size
MXL

Details

Industry Number
52MXL019
Material
Neoprene
Item
Timing Belt
Number of Teeth
65
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Color
Black
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Application
General Industrial
Pitch
0.08 in
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 52MXL019, Number of Teeth 65, Pitch 0.08 in, Pitch Length 5.2 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.