Zoro Homepage

Timing Belt, 52MXL025, Trapezoidal

  • Mfr # 52MXL025

  • Zoro # G616063793


product price: $6.49
/ea

Key Features

Top Width
1/4 in
Material
Neoprene
Industry Number
52MXL025
Pitch Length
5.2 in
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52MXL025
Zoro #
G616063793
UPC #
072053892550
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
5.2 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
52MXL025
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Application
General Industrial
Color
Black
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Number of Teeth
65
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 52MXL025, Number of Teeth 65, Pitch 0.08 in, Pitch Length 5.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.