Timing Belt, 5320-14MGT-40
Mfr # 5320-14MGT-40
Zoro # G816063470
product price: $731.99
/ea
Free Shipping & Returns
Key Features
Industry Number
5320-14MGT-40
Top Width
40 mm
Pitch Length
5,320 mm
Material
Ethylene Elastomer
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5320-14MGT-40
Zoro #
G816063470
UPC #
770075792048
Country of Origin
United States
Dimensions
Top Width
40 mm
Pitch Length
5,320 mm
Belt Trade Size
GT
Details
Industry Number
5320-14MGT-40
Material
Ethylene Elastomer
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
380
Color
Black
Belt Material
Ethylene Elastomer
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Tooth Shape
Modified Curvilinear
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Pitch
14 mm
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
248 Degrees F
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 5320-14MGT-40, Number of Teeth 380, Pitch 14 mm, Pitch Length 5,320 mm, Tooth Location One Side, Top Width 40 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.