Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 5320-14MGT-85

  • Mfr # 5320-14MGT-85

  • Zoro # G716063488


product price: $1,572.99
/ea
Free Shipping & Returns

Key Features

Industry Number
5320-14MGT-85
Top Width
85 mm
Pitch Length
5,320 mm
Material
Ethylene Elastomer
Maximum Operating Temperature
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5320-14MGT-85
Zoro #
G716063488
UPC #
770075792062
Country of Origin
United States

Dimensions

Top Width
85 mm
Pitch Length
5,320 mm
Belt Trade Size
GT

Details

Industry Number
5320-14MGT-85
Material
Ethylene Elastomer
Item
Timing Belt
Maximum Operating Temperature
248 Degrees F
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Pitch
14 mm
Belt Material
Ethylene Elastomer
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Number of Teeth
380
Reinforcing Cord Material
Fiberglass
Color
Black
Minimum Operating Temperature
-40 Degrees F
Belt Series
Powergrip GT4 Rubber Synchronous Belt

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 5320-14MGT-85, Number of Teeth 380, Pitch 14 mm, Pitch Length 5,320 mm, Tooth Location One Side, Top Width 85 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.