Zoro Homepage

Timing Belt, 535-5M-09, Curvilinear

  • Mfr # 535-5M-09

  • Zoro # G216212157


product price: $17.19
/ea

Key Features

Number of Teeth
107
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Shape
Curvilinear
Belt Material
Neoprene
Pitch Length
535 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535-5M-09
Zoro #
G216212157
UPC #
072053610635
Country of Origin
United States

Dimensions

Pitch Length
535 mm
Top Width
9 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Number of Teeth
107
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Shape
Curvilinear
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Industry Number
535-5M-09
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Color
Black
Pitch
5 mm
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 535-5M-09, Number of Teeth 107, Pitch 5 mm, Pitch Length 535 mm, Tooth Location One Side, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.