Timing Belt, 535-5M-15, Curvilinear
Mfr # 535-5M-15
Zoro # G516063732
product price: $75.33
/ea
Free Shipping & Returns
Key Features
Pitch Length
535 mm
Industry Number
535-5M-15
Material
Neoprene
Top Width
15 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535-5M-15
Zoro #
G516063732
UPC #
072053610949
Country of Origin
United States
Dimensions
Pitch Length
535 mm
Top Width
15 mm
Belt Trade Size
HTD
Details
Industry Number
535-5M-15
Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Pitch
5 mm
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Number of Teeth
107
Minimum Operating Temperature
-22 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 535-5M-15, Number of Teeth 107, Pitch 5 mm, Pitch Length 535 mm, Tooth Location One Side, Top Width 15 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.