Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 535-5MGT-15

  • Mfr # 535-5MGT-15

  • Zoro # G116064313


product price: $25.19
/ea

Key Features

Top Width
15 mm
Pitch Length
535 mm
Industry Number
535-5MGT-15
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535-5MGT-15
Zoro #
G116064313
UPC #
770075597230
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
535 mm
Belt Trade Size
GT

Details

Industry Number
535-5MGT-15
Material
Neoprene
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Color
Black
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Number of Teeth
107
Application
Appliances, Business Machines, Servomotor Drives
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Belt Series
PowerGrip(R) GT(R)3 Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 535-5MGT-15, Number of Teeth 107, Pitch 5 mm, Pitch Length 535 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.