Timing Belt, 535-5MGT-25
Mfr # 535-5MGT-25
Zoro # G216063728
product price: $38.19
/eaKey Features
Industry Number
535-5MGT-25
Pitch Length
535 mm
Top Width
25 mm
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535-5MGT-25
Zoro #
G216063728
UPC #
770075591894
Country of Origin
United States
Dimensions
Pitch Length
535 mm
Top Width
25 mm
Belt Trade Size
GT
Details
Industry Number
535-5MGT-25
Item
Timing Belt
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
107
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Belt Series
PowerGrip(R) GT(R)3 Belts
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Color
Black
Pitch
5 mm
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 535-5MGT-25, Number of Teeth 107, Pitch 5 mm, Pitch Length 535 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.